Single Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug White Wheel

  • Mfr # A83750201157065708

  • Zoro # G716007963


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Tire Size
5.7-8 in
Wheel Rim Material
Alloy Steel
Wheel Width
3.75 in
Tread Depth
0.24 IN
Tire Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750201157065708
Zoro #
G716007963
UPC #
810173181822
Country of Origin
China

Dimensions

Tire Size
5.7-8 in
Wheel Width
3.75 in
Tread Depth
0.24 IN
Tire Width
18 in
Overall Diameter
18 in
Tire Rim Dia.
8 in
Wheel Size
8 in
Length
18 in

Details

Wheel Rim Material
Alloy Steel
Aspect Ratio
0.6 IN
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Includes
Tire and Wheel Assembly(s)
Shape
Circle
Color
White
Wheel Backspacing
0 in
No. of Holes
4
Offset
-0.079

Description

Antego Single Trailer Tire On Rim 570-8 5.70-8 Load C 4 Lug White Wheel


  • Antego 2-Pack Trailer Tire On Rim, 570-8 5.70-8; White Wheel
  • Manufactured by Tianjin Wanda Tire Group, Antego Brand
  • Powder Coated
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.