
Single Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug White Wheel
Mfr # A83750101157065708
Zoro # G616008022
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
18 in
Tire Size
5.7-8 in
Wheel Width
3.75 in
Aspect Ratio
0.75 IN
Tread Depth
0.24 IN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A83750101157065708
Zoro #
G616008022
UPC #
810173181747
Country of Origin
China
Dimensions
Overall Diameter
18 in
Tire Size
5.7-8 in
Wheel Width
3.75 in
Tread Depth
0.24 IN
Tire Rim Dia.
8 in
Tire Width
18 in
Wheel Size
8 in
Length
18 in
Details
Aspect Ratio
0.75 IN
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Wheel Rim Material
Alloy Steel
Shape
Circle
Offset
-0.079
No. of Holes
5
Color
White
Wheel Backspacing
0 in
Includes
Tire and Wheel Assembly(s)
Description
Antego Single Trailer Tire On Rim 570-8 5.70-8 Load C 5 Lug White Wheel
- Antego 2-Pack Trailer Tire On Rim, 570-8 5.70-8; White Wheel
- Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, and Warrior.
- Compatible with popular utility and cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo
- Powder Coated
- J
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.