ST175/80D13 Bias Trailer Tire, 6 Ply Load Range C Set of 2, 2PK

  • Mfr # T6206ST17580D13

  • Zoro # G116008133


product price:  $128.99
/pk 2, $64.50/ea
Free Shipping & Returns

Key Features

Wheel Width
4.5 in
Application to Vehicle Type
Trailers
Tread Depth
0.262 IN
Tire Rim Dia.
13 in
Aspect Ratio
80.00 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST17580D13
Zoro #
G116008133
UPC #
632726445096
Country of Origin
China

Dimensions

Wheel Width
4.5 in
Tread Depth
0.262 IN
Tire Rim Dia.
13 in
Overall Diameter
24 in
Tire Width
24 in
Tire Size
ST175/80D13
Length
24 in
Wheel Size
13 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
80.00 MM
Color
Black
Shape
Circle
Includes
Tires (Wheels Not Included)
Material
Rubber

Description

  • 6 Ply UTV, RTV Tires

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.