Trailer Tires 480-8 4.80-8 4.80x8 4.8-8 with 8in White 5 Lug Rim, Load Range C, 6PR, Set Of 2, 2PK
- Mfr # A83750101157064808
- Zoro # G416008000
Key Features
Specifications
Details
- MFR #
- A83750101157064808
- Zoro #
- G416008000
- UPC #
- 632726144432
- Country of Origin
- China
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- Trailers
- Wheel Rim Material
- Alloy Steel
- Aspect Ratio
- 0.61 IN
- No. of Holes
- 5
- Wheel Backspacing
- 0 in
- Offset
- -0.079
- Shape
- Circle
- Color
- White
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Tread Depth
- 4.5 MM
- Wheel Width
- 3.75 in
- Tire Width
- 18 in
- Tire Rim Dia.
- 8 in
- Tire Size
- 4.8-8 in
- Overall Diameter
- 18 in
- Wheel Size
- 8 in
- Length
- 18 in
Description
Upgrade your trailer's performance and safety with our set of 2 Antego Tire and Wheel Trailer Tires. This pair of 4.80-8 480-8 trailer tires comes pre-mounted on 8in white rims, boasting a Load Range C and 6 Ply rating 6PR for enhanced durability and reliability. Ideal for a wide range of trailers, these tires and wheels are designed to meet the rigorous demands of road travel, ensuring your cargo stays secure from point A to point B. Refer to your existing tire sidewall and/or trailer owner's manual to determine the appropriate tire size and load capacity for your application. Manufactured by Tianjin Wanda Tyre Group, Antego Brand.
- 6 Ply; Tubeless; Non-Directional
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.