ST185/80D13, 6PR Load Range C Trailer Tire by Tire & Wheel Set of 1 1

  • Mfr # T6206ST18580D13

  • Zoro # G016008127


product price:  $71.99
/ea

Key Features

Tire Width
24 in
Application to Vehicle Type
Trailers
Overall Diameter
24 in
Tire Rim Dia.
13 in
Tire Size
ST185/80D13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST18580D13
Zoro #
G016008127
UPC #
697937735282
Country of Origin
China

Dimensions

Tire Width
24 in
Overall Diameter
24 in
Tire Rim Dia.
13 in
Tire Size
ST185/80D13
Wheel Width
4.5 in
Tread Depth
0.262 IN
Length
24 in
Wheel Size
13 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
75.00 MM
Material
Rubber
Includes
Tires (Wheels Not Included)
Shape
Circle
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.