Set of 2 215/60-8 18.5x8.50-8 5 hole Galvanized Trailer tire wheel assemblies, 2PK
- Mfr # A87000405758061858508
- Zoro # G816008020
product price:Â
$
210.99
/pk of 2, $105.50/ea
Free Shipping & Returns
Key Features
Tire Width
20 in
Tire Size
18.5 x 8.5-8 in
Aspect Ratio
60.0 MM
Application to Vehicle Type
Golf Carts, Lawn Mowers
Overall Diameter
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A87000405758061858508
- Zoro #
- G816008020
- UPC #
- 632726144487
- Country of Origin
- China
- Aspect Ratio
- 60.0 MM
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Surface Finish
- Powder Coated
- Wheel Rim Material
- Alloy Steel
- Shape
- Circle
- No. of Holes
- 5
- Color
- Silver
- Offset
- -0.079
- Wheel Backspacing
- 0 in
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Tire Width
- 20 in
- Tire Size
- 18.5 x 8.5-8 in
- Overall Diameter
- 20 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.256
- Wheel Width
- 7 in
- Length
- 20 in
- Wheel Size
- 8 in
Description
Enhance your trailer's performance and durability with Antego's set of two 215/60-8 18.5x8.50-8 5-hole Galvanized Trailer Tire and Wheel Assemblies. Perfectly crafted for a range of trailers, including cargo, utility, boat, and more, these assemblies bring OEM-quality replacement directly to your doorstep. Whether you're hitting the road or the water, Antego ensures your trailer is equipped to handle the journey ahead.
- 6 Ply Rated; Tubeless
- Antego trailer tires are mounted on steel wheels with a 5 on 4.5 bolt pattern. These are OEM replacement tire and wheel assemblies for triton snowmobile, ATV and pontoon trailers. These also work on many popular brand of snowmobile, ATV and pontoon trailers as an 18.5 x 8.50 - 8 replacement spare trailer tire. This will fit popular brands like Triton, Floe, R & R, Karavan, Aluma, Mission, Worthington, Newmans, Sledbed and Loadmaster.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.