ST185/80D13, 6PR Load Range C Trailer Tire by Tire & Wheel Set of 2, 2PK

  • Mfr # T6206ST18580D13

  • Zoro # G416008130


product price:  $135.99
/pk 2, $68.00/ea
Free Shipping & Returns

Key Features

Aspect Ratio
75.00 MM
Tread Depth
0.262 IN
Wheel Width
4.5 in
Application to Vehicle Type
Trailers
Tire Size
ST185/80D13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST18580D13
Zoro #
G416008130
UPC #
697937928028
Country of Origin
China

Dimensions

Tread Depth
0.262 IN
Wheel Width
4.5 in
Tire Size
ST185/80D13
Overall Diameter
24 in
Tire Rim Dia.
13 in
Tire Width
24 in
Wheel Size
13 in
Length
24 in

Details

Aspect Ratio
75.00 MM
Application to Vehicle Type
Trailers
Shape
Circle
Color
Black
Includes
Tires (Wheels Not Included)
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.