Shop ANTEGO
See all product information
Create Account
ST225/75D15 Bias Trailer Tires, 8 Ply Load Range D by Tire & Wheels Set of 1
- Mfr # T6208ST22575D15
- Zoro # G516008122
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Tire Size
ST225/75D15
Tire Width
26 in
Wheel Width
6 in
Application to Vehicle Type
Trailers
Tire Rim Dia.
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6208ST22575D15
- Zoro #
- G516008122
- UPC #
- 632726444662
- Country of Origin
- China
Dimensions
- Tire Size
- ST225/75D15
- Tire Width
- 26 in
- Wheel Width
- 6 in
- Tire Rim Dia.
- 15 in
- Tread Depth
- 0.262 IN
- Overall Diameter
- 24 in
- Length
- 26 in
- Wheel Size
- 15 in
Details
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 0.75 IN
- Shape
- Circle
- Includes
- Tires (Wheels Not Included)
- Color
- Black
- Material
- Rubber
Description
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.