ST185/80D13, 6PR Load Range C Trailer Tire by Tire & Wheel Set of 4, 4PK

  • Mfr # T6206ST18580D13

  • Zoro # G816008129


product price:  $217.99
/pk 4, $54.50/ea
Free Shipping & Returns

Key Features

Wheel Width
4.5 in
Overall Diameter
24 in
Tire Size
ST185/80D13
Tread Depth
0.262 IN
Application to Vehicle Type
Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST18580D13
Zoro #
G816008129
UPC #
697937927540
Country of Origin
China

Dimensions

Wheel Width
4.5 in
Overall Diameter
24 in
Tire Size
ST185/80D13
Tread Depth
0.262 IN
Tire Rim Dia.
13 in
Tire Width
24 in
Wheel Size
13 in
Length
24 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
75.00 MM
Shape
Circle
Color
Black
Material
Rubber
Includes
Tires (Wheels Not Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.