ST205/75D14 Bias Trailer Tire, 6 Ply Load Range C Set of 2, 2PK

  • Mfr # T6206ST20575D14

  • Zoro # G416008123


product price:  $153.99
/pk 2, $77.00/ea
Free Shipping & Returns

Key Features

Tire Size
ST205/75D14
Wheel Width
5.5 in
Tire Rim Dia.
14 in
Aspect Ratio
75.00 MM
Tire Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST20575D14
Zoro #
G416008123
UPC #
632726445065
Country of Origin
China

Dimensions

Tire Size
ST205/75D14
Wheel Width
5.5 in
Tire Rim Dia.
14 in
Tire Width
26 in
Overall Diameter
24 in
Tread Depth
0.262 IN
Wheel Size
14 in
Length
26 in

Details

Aspect Ratio
75.00 MM
Application to Vehicle Type
Trailers
Color
Black
Includes
Tires (Wheels Not Included)
Shape
Circle
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.