High Temp Reinforced Silicone Radiator and Heater Coolant Hose Kit, Blue,
- Mfr # 57-1914-BLUE
- Zoro # G222940075
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-1914-BLUE
- Zoro #
- G222940075
- UPC #
- 648044894119
- Country of Origin
- China
- Item
- Coolant Hose Kit
- Color
- Blue
- Material
- Silicone
Description
The HPS High Temp 3-ply Reinforced Silicone Radiator and Heater Hose Kit is designed to replace the stock OEM rubber lower, upper radiator hoses and heater coolant hoses which can eventually weaken over time, leading to premature failure. With premium quality silicone and race inspired design, this kit can withstand the harsh high temperature and high pressure operating conditions of the engine yet still mainta in peak efficiency during competition or daily driving. The HPS silicone radiator and heater hose kit has all the correct bends and curves for a perfectly fitting replacement for your OEM rubber coolant hoses, compared to the universal hoses you can get from the local auto store, HPS hose kits are much easier to work with. Max. Temperature Rating: 350 deg. F. 100% stainless steel clamps are included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.