ST205/75D14 Bias Trailer Tire, 6 Ply Load Range C Set of 4, 4PK

  • Mfr # T6206ST20575D14

  • Zoro # G116008126


product price:  $263.99
/pk 4, $66.00/ea
Free Shipping & Returns

Key Features

Overall Diameter
24 in
Application to Vehicle Type
Trailers
Wheel Width
5.5 in
Tire Rim Dia.
14 in
Tire Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST20575D14
Zoro #
G116008126
UPC #
632726445072
Country of Origin
China

Dimensions

Overall Diameter
24 in
Wheel Width
5.5 in
Tire Rim Dia.
14 in
Tire Width
26 in
Tread Depth
0.262 IN
Tire Size
ST205/75D14
Wheel Size
14 in
Length
26 in

Details

Application to Vehicle Type
Trailers
Aspect Ratio
75.00 MM
Includes
Tires (Wheels Not Included)
Shape
Circle
Color
Black
Material
Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.