ST205/75D15 Bias Trailer Tire, 6 Ply Load Range C Set of 2, 2PK

  • Mfr # T6206ST20575D15

  • Zoro # G716008120


product price:  $161.99
/pk 2, $81.00/ea
Free Shipping & Returns

Key Features

Tread Depth
0.262 IN
Aspect Ratio
75.00 MM
Tire Width
26 in
Application to Vehicle Type
Trailers
Tire Size
ST205/75D15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6206ST20575D15
Zoro #
G716008120
UPC #
632726445003
Country of Origin
China

Dimensions

Tread Depth
0.262 IN
Tire Width
26 in
Tire Size
ST205/75D15
Overall Diameter
24 in
Wheel Width
5.5 in
Tire Rim Dia.
15 in
Wheel Size
15 in
Length
26 in

Details

Aspect Ratio
75.00 MM
Application to Vehicle Type
Trailers
Material
Rubber
Includes
Tires (Wheels Not Included)
Shape
Circle
Color
Black

Description

  • 4 Ply Tubeless ATW-047

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.