Shop ANTEGO

ST205/75R15 Radial Trailer Tire - 8 Ply Load Range D Available in Sets of 1, 2, and 4 4, 4PK

  • Mfr # T6108ST20575R15

  • Zoro # G116008089


product price:  $311.99
/pk 4, $78.00/ea
Free Shipping & Returns

Key Features

Tire Rim Dia.
15 in
Aspect Ratio
80.00 MM
Tread Depth
0.262 IN
Application to Vehicle Type
Trailers
Tire Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6108ST20575R15
Zoro #
G116008089
UPC #
697937868737
Country of Origin
China

Dimensions

Tire Rim Dia.
15 in
Tread Depth
0.262 IN
Tire Width
26 in
Tire Size
205/65-10 | 20.5 x 8-10
Overall Diameter
26 in
Wheel Width
5.5 in
Wheel Size
15 in
Length
26 in

Details

Aspect Ratio
80.00 MM
Application to Vehicle Type
Trailers
Shape
Circle
Color
Black
Includes
Tires (Wheels Not Included)
Material
Rubber

Description

  • All Season

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.