
Tire & Wheel 4 Pack 13x5.00-6 Black No Flat Front Solid Tire Puncture Proof Assemblies, 4PK
Mfr # A632565009PU51135006
Zoro # G416007980
product price: $470.99
/pk 4, $117.75/ea
Free Shipping & Returns
Key Features
Caster Wheel/Tread Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Wheel Width
3.25 in
Wheel Dia.
15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A632565009PU51135006
Zoro #
G416007980
UPC #
810173181150
Country of Origin
China
Dimensions
Wheel Width
3.25 in
Wheel Dia.
15 in
Bore Dia.
6 in
Details
Caster Wheel/Tread Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Application
Lawn Mower
Tread Color
Black
Frame Finish
Powder Coated
Description
Antego Tire & Wheel 4 Pack 13x5.00-6 Black No Flat Front Solid Tire Puncture Proof Assemblies
- Powder Coated
- 10mph
- 4 Ply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.