Tire & Wheel Single 13x5.00-6 Assemblies - Replacement for Toro/Exmark Lazer Z Part 1-633582

  • Mfr # A6325660110804135006

  • Zoro # G616020734


product price:  $59.69
/ea

Key Features

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Hub Material
Alloy Steel
Wheel Width
3-1/4 in
Wheel Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6325660110804135006
Zoro #
G616020734
UPC #
810173181167
Country of Origin
China

Dimensions

Tire Size
13 x 5-6 in
Tire Rim Dia.
6 in
Wheel Width
3-1/4 in
Wheel Diameter
15 in
Hub Dia.
1.654 in
Overall Length
15 in

Details

Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
White
Offset
0 in
Wheel Backspacing
2.5 in
Aspect Ratio
5.00 IN
Surface Finish
Powder Coated
For Use With
Toro & Exmark Lawn Mowers

Description

Single 13x5.00-6 Assemblies - Replacement for Toro/Exmark Lazer Z Part 1-633582


  • Powder Coated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.