Trailer Tires 480-8 4.80-8 4.80x8 4.8-8 with 8in White 5 Lug Rim, Load Range C, 6PR, Single
- Mfr # A83750101157064808
- Zoro # G616007971
product price:Â
$
51.19
/ea
Key Features
Wheel Rim Material
Alloy Steel
Tire Width
18 in
Overall Diameter
18 in
Tire Size
4.8-8 in
Surface Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A83750101157064808
- Zoro #
- G616007971
- UPC #
- 810173181723
- Country of Origin
- China
Dimensions
- Tire Width
- 18 in
- Overall Diameter
- 18 in
- Tire Size
- 4.8-8 in
- Wheel Width
- 3.75 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 4.5 MM
- Length
- 18 in
- Wheel Size
- 8 in
Details
- Wheel Rim Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- Trailers
- Aspect Ratio
- 0.61 IN
- Shape
- Circle
- Wheel Backspacing
- 0 in
- Color
- White
- No. of Holes
- 5
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.079
Description
Antego Tire and Wheel Trailer Tires 480-8 4.80-8 4.80x8 4.8-8 with 8in White 5 Lug Rims, Load Range C, 6PR, Single
- 6 Ply; Tubeless; Non-Directional
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.