Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz., Cartridge, Mineral, Black

  • Mfr # 24114

  • Zoro # G9711554


product price: $27.49
/ea

Key Features

Application
Anti-Friction Bearings, Cams, Chassis, Gears, General Maintenance, Pump Bearings, Sleeves, Slides, Speed Reducers using Grease, Wood and Metal Working Equipment
Base Formulation
Mineral
Size
14 oz.
Min. Operating Temp.
-5 Degrees F
Maximum Operating Temperature
375 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24114
Zoro #
G9711554
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz.
Container Size
14 oz

Details

Application
Anti-Friction Bearings, Cams, Chassis, Gears, General Maintenance, Pump Bearings, Sleeves, Slides, Speed Reducers using Grease, Wood and Metal Working Equipment
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-5 Degrees F
Maximum Operating Temperature
375 Degrees F
Four-Ball Wear
3.15 mm
Timken OK Load
45 lb
Flash Point
425 Degrees F
Dropping Point
450 Degrees F
Primary Additive
Molybdenum
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Black
NLGI Grade
2
Max. Operating Temp.
375 Degrees F
Lubricant NSF Rating
Not Rated
Base Oil
Mineral
Grease Color
Black
Series
Moly-Grease Plus
Type
Extreme Pressure Grease
Item
Multipurpose Grease
Grease Container
Cartridge
Specific Gravity
0.9
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Additive Included
Molybdenum
Thickener
Lithium
Minimum Operating Temperature
-5 Degrees F
Operating Temperature Range
500 Degrees F

Description

Multipurpose Grease, Lithium Complex, Product Head Molybdeum Disulfide, 14 oz., Size/Net Weight 14 oz., NLGI Grade 2, Color Black, Temp. Range 500 Degrees F, Flash Point 425 Degrees F, Dropping Point 500 Degrees F, Lithium Base, Film Type Grease, Specific Gravity 0.9, Provides Superior Lubrication and Significantly Reduces Friction, Handles Extreme Pressure and Operation Conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.