Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 oz, Aerosol Can, Mineral Oil, Black

  • Mfr # 17040

  • Zoro # G2621442


product price: $23.89
/ea

Key Features

Application
Roller Chains and drives, hoists and conveyors, wire rope and cable, chain saws, sprockets, link and roller assemblies, hinges, and many indoor/outdoor applications.
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
20 oz.
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17040
Zoro #
G2621442
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz

Details

Application
Roller Chains and drives, hoists and conveyors, wire rope and cable, chain saws, sprockets, link and roller assemblies, hinges, and many indoor/outdoor applications.
Base Formulation
Mineral Oil
Container Type
Aerosol Can
Net Weight
20 oz.
Min. Operating Temp.
-300 Degrees F
Maximum Operating Temperature
900 Degrees F
Flash Point
Extremly Flammable
Lubricant Film
Dry
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Black
Specific Gravity
1.10
Item
Chain & Wire Rope Lubricant
Standards
CFC Free
Properties- Chain and Cable Lubricants
Extreme Pressure
Lubricant NSF Rating
Not Rated
Chain and Cable Lubricant Type
Chain and Cable Lubricant
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
VOC Content
25 %
Relative Humidity
100 %
Safe on Most Plastics
No
Chain and Wire Rope Uses
Chain
Flammability
Flammable
Operating Temp. Range
-300 Degrees to 900 Degrees F
Physical Form
Aerosol
Water Resistant
Yes
Lubricant Application
Chain and Wire Rope Dry Lubricants
50 State VOC Compliant
Yes
Net Fill
16 oz
Odorless
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Additive Included
Molydbenum Disulfide
Container Capacity
20 oz
Operating Temperature - Maximum
900 Degrees F
Primary Additives
Molybdenum
Operating Temperature - Minimum
-300 Degrees F
Compatible Product Type
Chain
Odor
Odorless
Water Resistance
Water Resistant
Base Lubricant
Mineral Oil
Post-Application Film
Dry
For Use On Plastics
Not Recommended for Plastics
Metal Detectable Container
Metal Detectable
Aerosol Container Delivery Method
Wide Spray

Description

Chain and Wire Rope Dry Lubricants, Aerosol Can, Mineral Oil, Molybdenum, Not Rated, Anti-Seize Technology, 20 oz, -300 Degrees F, 900 Degrees F, Aerosol

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.