Zoro Homepage

35 lb., Pail, Mineral, Black

  • Mfr # 24135

  • Zoro # G9711536


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Application
Anti-Friction Bearings, Cams, Chassis, Gears, General Maintenance, Pump Bearings, Sleeves, Slides, Speed Reducers using Grease, Wood and Metal Working Equipment
Base Formulation
Mineral
Size
35 lb.
Min. Operating Temp.
-5 Degrees F
Maximum Operating Temperature
375 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24135
Zoro #
G9711536
UPC #
-
Country of Origin
United States

Dimensions

Size
35 lb.
Container Size
35 lb

Details

Application
Anti-Friction Bearings, Cams, Chassis, Gears, General Maintenance, Pump Bearings, Sleeves, Slides, Speed Reducers using Grease, Wood and Metal Working Equipment
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
-5 Degrees F
Maximum Operating Temperature
375 Degrees F
Four-Ball Wear
3.15 mm
Timken OK Load
45 lb
Flash Point
425 Degrees F
Dropping Point
450 Degrees F
Primary Additive
Molybdenum
NSF Rating
Not Rated
Thickener Type
Lithium
Color
Black
Type
Extreme Pressure Grease
Specific Gravity
0.9
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Grease Container
Pail
Grease Color
Black
Base Oil
Mineral
Series
Moly-Grease Plus
Item
Multipurpose Grease
Max. Operating Temp.
375 Degrees F
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Minimum Operating Temperature
-5 Degrees F
Thickener
Lithium
Additive Included
Molybdenum
Environmentally Acceptable Lubricant
Yes
Operating Temperature Range
500 Degrees F

Description

Multipurpose Grease, Lithium Complex, Product Head Molybdeum Disulfide, 35 lb., Size/Net Weight 35 lb., NLGI Grade 2, Color Black, Temp. Range 500 Degrees F, Flash Point 425 Degrees F, Dropping Point 500 Degrees F, Lithium Base, Film Type Grease, Specific Gravity 0.9, Provides Superior Lubrication and Significantly Reduces Friction, Handles Extreme Pressure and Operation Conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.