Zoro Homepage

35 lb., Pail, Mineral, White

  • Mfr # 24235

  • Zoro # G9711511


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, Chains, Chassis Lubrication, Cranks, Hinges, Linkages, Overhead Tracks, Rollers, Slides, Small Gears, Sprockets, Tools
Base Formulation
Mineral
Container Type
Pail
Size
35 lb.
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24235
Zoro #
G9711511
UPC #
-
Country of Origin
United States

Dimensions

Size
35 lb.

Details

Application
Bearings, Chains, Chassis Lubrication, Cranks, Hinges, Linkages, Overhead Tracks, Rollers, Slides, Small Gears, Sprockets, Tools
Base Formulation
Mineral
Container Type
Pail
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
275 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
25 lb
Flash Point
425 Degrees F
Viscosity Index
40
Dropping Point
350 Degrees F
NSF Rating
Not Rated
Thickener Type
Lithium
Color
White
Type
Lithium Grease
Series
White Lithium Grease
Lubricant NSF Rating
Not Rated
Specific Gravity
0.8
Item
Bearing Grease
NLGI Grade
2
Environmentally Acceptable Lubricant
Yes
NLGI Viscosity Grade
2

Description

Bearing Grease, Lithium Complex, Product Head Lithium Complex, 35 lb., Size/Net Weight 35 lb., NLGI Grade 2, Color White, Temp. Range 500 Degrees F, Flash Point 425 Degrees F, Dropping Point 500 Degrees F, Lithium Base, Film Type Thick Grease, Specific Gravity 0.9, Film Lubricant with Corrosion Inhibitors and Excellent Heat and Water Resistance to Ensure Maximum Protection. Buttery Smooth, Thick and Stays in Place Even Under High Shock Loads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.