Zoro Homepage

5 lb. Translucent Heavy Consistency Pail

  • Mfr # 24705

  • Zoro # G9711466


product price: $204.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Container Size
5 lb
Series
SG-One
Max. Operating Temp.
450 Degrees F
Lubricant NSF Rating
H1 Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24705
Zoro #
G9711466
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb
Size
5 lb.

Details

Item
Dielectric Grease
NSF Rating
H1
Series
SG-One
Max. Operating Temp.
450 Degrees F
Lubricant NSF Rating
H1 Food Grade
Standards
C.ID-A-A-59173A
Grease Color
Clear
Base Oil
Synthetic
Color
Translucent
Grease Container
Pail
Grease Thickener
PTFE
Dropping Point
400 Degrees F
Four-Ball Wear
Not Specified
Application
Cables & Equipments, Gaskets, Ignition Systems, Lubricating Valves, Moisture Proofing Electrical Equipment, Packings, Sealing Vacuum And Pressure Systems, Synthetic O-Rings
Min. Operating Temp.
-40 Degrees F
Container Type
Pail
Flash Point
482 Degrees F
Timken OK Load
25 lb
Type
Heavy Consistency
Specific Gravity
1.1
NLGI Grade
2
Temp. Range
500 Degrees F
Product Type
Multipurpose Grease
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
450 Degrees F
Environmentally Acceptable Lubricant
Yes
NLGI Viscosity Grade
2
Thickener
PTFE

Description

Di-Electric Grease, Silicone, Product Head Heavy consistency, 5 lb., Size/Net Weight 5 lb., NLGI Grade 2, Color Translucent, Temp. Range 500 Degrees F, Silicone Base, Film Type Grease, Specific Gravity 1.1, Dielectric Mositure Sealant on Electrical and Mechanical Equipment, with a Thicker, More Durable Consistency, Lubricating Valves, Packings, Gaskets, Moisture Proofing Electrical Equipment, Cables, Ignition Systems, O-Rings, Sealing Vacuum and Pressure Systems, Standards NSF Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.