Zoro Homepage

5 lb. Translucent Light Consistency Pail

  • Mfr # 24305

  • Zoro # G9711493


product price: $194.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Series
SG-One
NLGI Grade
1
Flash Point
482 Degrees F
Lubricant NSF Rating
H1 Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24305
Zoro #
G9711493
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 lb
Size
5 lb.

Details

Item
Dielectric Grease
NSF Rating
H1
Series
SG-One
NLGI Grade
1
Flash Point
482 Degrees F
Lubricant NSF Rating
H1 Food Grade
Dropping Point
400 Degrees F
Application
Cables & Equipments, Gaskets, Ignition Systems, Lubricating Valves, Moisture Proofing Electrical Equipment, Packings, Sealing Vacuum And Pressure Systems, Synthetic O-Rings
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
450 Degrees F
Container Type
Pail
Type
Light Consistency
Grease Container
Pail
Specific Gravity
1.1
Timken OK Load
25 lb
Grease Thickener
PTFE
Base Oil
Synthetic
Standards
C.ID-A-A-59173A
Grease Color
Clear
Color
Translucent
Temp. Range
500 Degrees F
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
Yes
NLGI Viscosity Grade
1
Thickener
PTFE
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-70 Degrees F

Description

Di-Electric Grease, Silicone, Product Head Light consistency, 5 lb., Size/Net Weight 5 lb., NLGI Grade 1, Color Translucent, Temp. Range 500 Degrees F, Silicone Base, Film Type Grease, Specific Gravity 1.1, Release Agent, O-Ring Lubricant, and Dielectric Moisture Barrier that is Easy to Apply, Lubricating Valves, Packings, Gaskets, Moisture Proofing Electrical Equipment, Cables, Ignition Systems, O-Rings, Sealing Vacuum and Pressure Systems, Standards C.I.D.-A-A-59173A, NSF registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.