Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz., Tube, Silicone, Clear

  • Mfr # 24308

  • Zoro # G4581613


product price: $27.25
/ea

Key Features

Application
Electrical, Food Industry, Marine, Plumbing, Vacuum Equipment
Base Formulation
Silicone
Container Type
Tube
Size
8 oz.
Min. Operating Temp.
-70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24308
Zoro #
G4581613
UPC #
815443015654
Country of Origin
United States

Dimensions

Size
8 oz.
Container Size
8 oz

Details

Application
Electrical, Food Industry, Marine, Plumbing, Vacuum Equipment
Base Formulation
Silicone
Container Type
Tube
Min. Operating Temp.
-70 Degrees F
Maximum Operating Temperature
400 Degrees F
NSF Rating
H1
Thickener Type
PTFE
Color
Clear
Grease Container
Tube
Item
Dielectric Grease
Grease Color
Clear
Max. Operating Temp.
400 Degrees F
Standards
NSF Registered, Category Code H1, FDA, Marine Formula, MIL Spec C.ID. A-A-59173A
Specific Gravity
1.1
NLGI Grade
1
Lubricant NSF Rating
H1 Food Grade
Base Oil
Silicone
Series
SG-One
VOC Content
Not Specified
Product Type
Multipurpose Grease
Minimum Operating Temperature
-70 Degrees F
NLGI Viscosity Grade
1
Thickener
PTFE
Operating Temperature Range
-70 Degrees to 400 Degrees F

Description

Dielectric Grease,SG-One,Tube,8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.