Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seiz, High Temp, H 1 Food Grade, Tube

  • Mfr # 41003

  • Zoro # G9676195


product price: $13.79
/ea

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Series
41000
VOC Content
Less Than 1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41003
Zoro #
G9676195
UPC #
815443011847
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Series
41000
Item
Food Grade Anti-Seize
VOC Content
Less Than 1%
Color
White
Flash Point
450 Degrees F
Application
Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Container Type
Tube
Standards
FDA 21 CFR 178.3570
Maximum Pressure
Not Rated
Metal Free
Yes
Operating Temp. Range
-50 Degrees to 2100 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Odor
Not Odorless
Container Capacity
4 oz
Primary Additives
PTFE
Base Anti-Seize Compound
Non-Metallic
Metal Detectable Container
Metal Detectable
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Operating Temperature - Maximum
2,100 Degrees F
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Minimum
-50 Degrees F
Conductivity
Nonconductive
Water Resistance
Yes

Description

Food Grade Anti-Seize, 4 oz, Tube, Non-Metallic, Paste, 41000, -50 Degrees F, 2,100 Degrees F, Anti-Seize Technology, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.