Shop ANTI-SEIZE TECHNOLOGY

Anti Seize, 2.5 lb, Rust Inhibitor, Nickel

  • Mfr # 13025
  • Zoro # G9712071

product price: 
$
72.99
/ea

Key Features

Anti-Seize Type
General Purpose
Base Composition
Nickel
NSF Rating
Not Rated
Lubricant Container
Can
Container Size
2.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13025
Zoro #
G9712071
UPC #
-
Country of Origin
United States
Anti-Seize Type
General Purpose
Item
Anti-Seize
Base Composition
Nickel
NSF Rating
Not Rated
Lubricant Container
Can
Max. Operating Temp.
2,600 Degrees F
Primary Additives
Graphite
Min. Operating Temp.
-300 Degrees F
Container Type
Can
Lubricant Color
Silver
Operating Temperature - Maximum
2600 Degrees F
Lubricant Additives
Graphite
Operating Temperature - Minimum
-300 Degrees F
Physical Form
Paste
Color
Silver
Odor
Not Odorless
Flammability
Non-Flammable
Series
13000
VOC Content
Less Than 1%
Specific Gravity
1.20
Net Weight
40 oz.
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Standards
MIL-PRF-907E
Lubricant NSF Rating
Not Rated
Flash Point
450 Degrees F
Chemical Base
Nickel
Military Standard
MIL-PRF-907F
Anti-Seize Base
Nickel
Net Fill
2.5 lb
Conductive
Yes
Metal Free
No
Water Resistant
Yes
Anti-Seize Color
Silver
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Primary Additive
Graphite
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Anti-Seize Container
Can
Odorless
No
Maximum Pressure
Not Rated
Metal Detectable Container
Metal Detectable
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Base Anti-Seize Compound
Nickel
Conductivity
Conductive
Product Type
General Purpose Anti-Seize
Container Capacity
2.5 lb
Water Resistance
Water Resistant
For Use On Plastics
Not Recommended for Plastics
Wire Color
Silver

Dimensions

Container Size
2.5 lb

Description

General Purpose Anti-Seize, 2.5 lb, Can, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.