Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize, 3 oz, Tube, Rust Inhibitor

  • Mfr # 11003

  • Zoro # G2935269


product price: $8.89
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
350 Degrees F
Series
11000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11003
Zoro #
G2935269
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
General Purpose Anti-Seize
Flash Point
350 Degrees F
Series
11000
Specific Gravity
1.20
Color
Copper
Standards
MIL-PRF-907E
VOC Content
Less Than 1%
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Container Type
Tube
Operating Temp. Range
-300 Degrees to 1800 Degrees F
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Odorless
No
Metal Free
No
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Military Standard
MIL-PRF-907F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Detectable Container
Metal Detectable
Water Resistance
Yes
Operating Temperature - Minimum
-300 Degrees F
Container Capacity
3 oz
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
1,800 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Odor
Not Odorless
Base Anti-Seize Compound
Copper
Primary Additives
Graphite
Conductivity
Conductive

Description

General Purpose Anti-Seize, 3 oz, Tube, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.