Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize, Bolt Dip and Brush, 8 oz

  • Mfr # 13338

  • Zoro # G9225151


product price: $68.19
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Container Type
Brush-Top Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13338
Zoro #
G9225151
UPC #
815443017481
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Item
General Purpose Anti-Seize
Container Type
Brush-Top Can
Flash Point
450 Degrees F
Standards
MIL-PRF-907E
VOC Content
1%
Color
Silver
Series
13000
Flammability
Non-Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
Odorless
No
Operating Temp. Range
-300 Degrees to 2600 Degrees F
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
50 State VOC Compliant
Yes
Military Standard
MIL-PRF-907F
Base Anti-Seize Compound
Nickel
Primary Additives
Graphite
Operating Temperature - Maximum
2,600 Degrees F
Container Capacity
8 oz
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Operating Temperature - Minimum
-300 Degrees F
Water Resistance
Yes
Metal Detectable Container
Metal Detectable
Odor
Not Odorless
For Use On Plastics
Not Recommended for Plastics
Conductivity
Conductive

Description

General Purpose Anti-Seize, 8 oz, Brush-Top Can, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.