Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize Compound, Aluminum Base, Silver

  • Mfr # 32008

  • Zoro # G4430601


product price: $14.49
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Green Environmental Attribute
Meets SCAQMD Requirements
Specific Gravity
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32008
Zoro #
G4430601
UPC #
815443017733
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
General Purpose Anti-Seize
Green Environmental Attribute
Meets SCAQMD Requirements
Specific Gravity
1.05
Flash Point
350 Degrees F
Application
Gears, Cables, Chains, Sprockets
VOC Content
Less Than 1%
Series
32000
Container Type
Tube
Color
Silver
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
No
50 State VOC Compliant
Yes
Operating Temp. Range
-300 Degrees to 2000 Degrees F
Flammability
Non-Flammable
Base Anti-Seize Compound
Aluminum
Odor
Not Odorless
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Conductivity
Conductive
Water Resistance
Yes
Operating Temperature - Maximum
2,000 Degrees F
For Use On Plastics
Not Recommended for Plastics
Metal Detectable Container
Metal Detectable
Primary Additives
No Additives
Container Capacity
8 oz
Operating Temperature - Minimum
-300 Degrees F

Description

General Purpose Anti-Seize, 8 oz, Tube, Aluminum, Paste, 32000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.