Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize Compound, Aluminum Base, Silver

  • Mfr # 32425

  • Zoro # G5382750


product price: $5,366.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Gears, Cables, Chains, Sprockets
Flash Point
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32425
Zoro #
G5382750
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Gears, Cables, Chains, Sprockets
Flash Point
350 Degrees F
VOC Content
Less Than 1%
Green Environmental Attribute
Meets SCAQMD Requirements
Specific Gravity
1.05
Series
32000
Item
General Purpose Anti-Seize
Color
Silver
Container Type
Drum
Metal Free
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
Flammability
Non-Flammable
Odorless
No
50 State VOC Compliant
Yes
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Operating Temp. Range
-300 Degrees to 2000 Degrees F
Operating Temperature - Maximum
2,000 Degrees F
Operating Temperature - Minimum
-300 Degrees F
Primary Additives
No Additives
Base Anti-Seize Compound
Aluminum
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Container Capacity
425 lb
Odor
Not Odorless
Metal Detectable Container
Metal Detectable
Conductivity
Conductive
Water Resistance
Yes
For Use On Plastics
Not Recommended for Plastics

Description

General Purpose Anti-Seize, 425 lb, Drum, Aluminum, Paste, 32000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.