Zoro Homepage

Anti-Seize Compound, Aluminum/Copper Base

  • Mfr # 18425

  • Zoro # G5114879


product price: $5,559.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
350 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18425
Zoro #
G5114879
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
General Purpose Anti-Seize
Flash Point
350 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
Less Than 1%
Series
18000
Specific Gravity
1.20
Application
Gears, Cables, Chains, Sprockets
Standards
MIL-PRF-907F
Container Type
Drum
Color
Silver
Odorless
No
Metal Free
No
Military Standard
MIL-PRF-907F
Maximum Pressure
Not Rated
50 State VOC Compliant
Yes
Flammability
Flammable
Operating Temp. Range
-300 Degrees to 2000 Degrees F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odor
Not Odorless
For Use On Plastics
Not Recommended for Plastics
Primary Additives
Graphite
Base Anti-Seize Compound
Aluminum, Copper
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Operating Temperature - Maximum
2,000 Degrees F
Metal Detectable Container
Metal Detectable
Operating Temperature - Minimum
-300 Degrees F
Container Capacity
425 lb
Water Resistance
Yes
Conductivity
Conductive

Description

General Purpose Anti-Seize, 425 lb, Drum, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.