Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize Compound, Copper Base, Copper

  • Mfr # 21425

  • Zoro # G5383012


product price: $5,591.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
425 Degrees F
VOC Content
Less Than 1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21425
Zoro #
G5383012
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
425 Degrees F
VOC Content
Less Than 1%
Item
General Purpose Anti-Seize
Specific Gravity
1.20
Series
21000
Green Environmental Attribute
Meets SCAQMD Requirements
Application
Gears, Cables, Chains, Sprockets
Color
Copper
Container Type
Drum
50 State VOC Compliant
Yes
Maximum Pressure
Not Rated
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-300 Degrees to 1800 Degrees F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
No
Flammability
Non-Flammable
Container Capacity
425 lb
Operating Temperature - Maximum
1,800 Degrees F
Base Anti-Seize Compound
Copper
For Use On Plastics
Not Recommended for Plastics
Water Resistance
Yes
Primary Additives
No Additives
Conductivity
Conductive
Metal Detectable Container
Metal Detectable
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Odor
Not Odorless
Operating Temperature - Minimum
-300 Degrees F

Description

General Purpose Anti-Seize, 425 lb, Drum, Copper, Paste, 21000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.