Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize Compound, Nickel Base, Silver

  • Mfr # 13425

  • Zoro # G5362268


product price: $8,301.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Green Environmental Attribute
Meets SCAQMD Requirements
Application
Gears, Cables, Chains, Sprockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13425
Zoro #
G5362268
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
General Purpose Anti-Seize
Green Environmental Attribute
Meets SCAQMD Requirements
Application
Gears, Cables, Chains, Sprockets
Specific Gravity
1.20
VOC Content
Less Than 1%
Flash Point
450 Degrees F
Series
13000
Standards
MIL-PRF-907F
Color
Silver
Container Type
Drum
Odorless
No
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Maximum Pressure
Not Rated
Military Standard
MIL-PRF-907F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Operating Temp. Range
-300 Degrees to 2600 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
2,600 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Conductivity
Conductive
Base Anti-Seize Compound
Nickel
Primary Additives
Graphite
Water Resistance
Yes
Container Capacity
8,000 oz
Operating Temperature - Minimum
-300 Degrees F
Metal Detectable Container
Metal Detectable
Odor
Not Odorless

Description

General Purpose Anti-Seize, 8,000 oz, Drum, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.