Anti-Seize Compound, Zinc Base, Copper
Mfr # 45425
Zoro # G5381612
product price: $5,756.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Anti-Seize Type
Aircraft Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
MIL-T-22361 C.I.D A-A-59313
Application
Gears, Cables, Chains, Sprockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45425
Zoro #
G5381612
UPC #
-
Country of Origin
United States
Details
Anti-Seize Type
Aircraft Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
MIL-T-22361 C.I.D A-A-59313
Application
Gears, Cables, Chains, Sprockets
Specific Gravity
1.30
Flash Point
340 Degrees F
VOC Content
0.50%
Series
ZINC ANTI-SEIZE(TM)
Green Environmental Attribute
Meets SCAQMD Requirements
Item
Anti-Seize Compound
Color
Copper
Base Anti-Seize Compound
Zinc
Container Capacity
425 lb
Container Type
Drum
Operating Temperature - Maximum
750 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Primary Additives
Zinc
Description
Aircraft Grade Anti-Seize, 425 lb, Paste, ZINC ANTI-SEIZE(TM), -30 Degrees F, 750 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.