Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize, Copper, 15 oz. Cartridge

  • Mfr # 11015

  • Zoro # G9712245


product price: $31.19
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Specific Gravity
1.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11015
Zoro #
G9712245
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Specific Gravity
1.20
Flash Point
350 Degrees F
Container Type
Cartridge
VOC Content
Less Than 1%
Standards
MIL-PRF-907E
Item
General Purpose Anti-Seize
Series
11000
Color
Copper
Maximum Pressure
Not Rated
Military Standard
MIL-PRF-907F
Operating Temp. Range
-300 Degrees to 1800 Degrees F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Metal Free
No
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Container Capacity
15 oz
For Use On Plastics
Not Recommended for Plastics
Conductivity
Conductive
Operating Temperature - Maximum
1,800 Degrees F
Odor
Not Odorless
Base Anti-Seize Compound
Copper
Water Resistance
Yes
Metal Detectable Container
Metal Detectable
Primary Additives
Graphite
Operating Temperature - Minimum
-300 Degrees F

Description

General Purpose Anti-Seize, 15 oz, Cartridge, Copper, Paste, 11000, -300 Degrees F, 1,800 Degrees F, Anti-Seize Technology, Copper, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.