Zoro Homepage

Anti Seize, Food, 14 oz, Cartridge, H1 Grade

  • Mfr # 31015

  • Zoro # G9711922


product price: $43.19
/ea

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
0.90
Application
Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31015
Zoro #
G9711922
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
0.90
Application
Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Flash Point
430 Degrees F
VOC Content
Less Than 1%
Container Type
Cartridge
Standards
FDA 21 CFR 178.3570
Color
White
Series
31000
Item
Food Grade Anti-Seize
Odorless
Yes
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Operating Temp. Range
-300 Degrees to 475 Degrees F
50 State VOC Compliant
Yes
Metal Free
Yes
Flammability
Non-Flammable
Odor
Odorless
Water Resistance
Yes
Primary Additives
PTFE
Operating Temperature - Minimum
-300 Degrees F
Base Anti-Seize Compound
Non-Metallic
Metal Detectable Container
Metal Detectable
Operating Temperature - Maximum
475 Degrees F
For Use On Plastics
Not Recommended for Plastics
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Conductivity
Nonconductive
Container Capacity
14 oz

Description

Food Grade Anti-Seize, 14 oz, Cartridge, Non-Metallic, Paste, 31000, -300 Degrees F, 475 Degrees F, Anti-Seize Technology, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.