Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize, Food, 8 oz. Brush Top Can

  • Mfr # 31008

  • Zoro # G9711931


product price: $26.99
/ea

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
0.90
Standards
FDA 21 CFR 178.3570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31008
Zoro #
G9711931
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
0.90
Standards
FDA 21 CFR 178.3570
Application
Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Flash Point
430 Degrees F
Series
31000
Container Type
Brush-Top Can
Color
White
VOC Content
Less Than 1%
Item
Food Grade Anti-Seize
Operating Temp. Range
-300 Degrees to 475 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Odorless
Yes
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
Yes
Maximum Pressure
Not Rated
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
475 Degrees F
Water Resistance
Yes
Odor
Odorless
Base Anti-Seize Compound
Non-Metallic
Operating Temperature - Minimum
-300 Degrees F
Container Capacity
8 oz
Primary Additives
PTFE
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Metal Detectable Container
Metal Detectable
Conductivity
Nonconductive

Description

Food Grade Anti-Seize, 8 oz, Brush-Top Can, Non-Metallic, Paste, 31000, -300 Degrees F, 475 Degrees F, Anti-Seize Technology, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.