Shop ANTI-SEIZE TECHNOLOGY

Anti Seize, Food Grade, 35 lb, Pail, H1

  • Mfr # 31050
  • Zoro # G9711886

product price: 
$
887.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Food Grade
Base Composition
Metal-Free
NSF Rating
H1
Lubricant Container
Pail
Container Size
35 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31050
Zoro #
G9711886
UPC #
-
Country of Origin
United States
Item
Anti-Seize
Anti-Seize Type
Food Grade
Base Composition
Metal-Free
NSF Rating
H1
Lubricant Container
Pail
Max. Operating Temp.
475 Degrees F
Primary Additives
PTFE
Min. Operating Temp.
-300 Degrees F
Physical Form
Paste
Lubricant Color
White
Operating Temperature - Maximum
475 Degrees F
Lubricant Additives
PTFE
Operating Temperature - Minimum
-300 Degrees F
Color
White
Odor
Odorless
Flammability
Non-Flammable
Series
31000
Specific Gravity
0.90
Container Type
Pail
Net Weight
560 oz.
Lubricant NSF Rating
H1 Food Grade
Flash Point
430 Degrees F
Application
Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Standards
FDA 21 CFR 178.3570
VOC Content
Less Than 1%
Chemical Base
Mineral Oil
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
50 State VOC Compliant
Yes
Anti-Seize Base
Non-Metallic
Primary Additive
PTFE
Water Resistant
Yes
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Anti-Seize Color
White
Anti-Seize Container
Pail
Conductive
No
Odorless
Yes
Metal Free
Yes
Net Fill
35 lb
Container Capacity
35 lb
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Base Anti-Seize Compound
Non-Metallic
For Use On Plastics
Not Recommended for Plastics
Conductivity
Nonconductive
Water Resistance
Water Resistant
Metal Detectable Container
Metal Detectable
Product Type
Food Grade Anti-Seize
Wire Color
White

Dimensions

Container Size
35 lb

Description

Food Grade Anti-Seize, 35 lb, Pail, Non-Metallic, Paste, 31000, -300 Degrees F, 475 Degrees F, Anti-Seize Technology, White, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.