Shop ANTI-SEIZE TECHNOLOGY

Anti Seize, Food Grade, 8 lb, Pail, White

  • Mfr # 31030
  • Zoro # G9711895

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Food Grade
Base Composition
Metal-Free
NSF Rating
H1
Lubricant Container
Pail
Container Size
8 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31030
Zoro #
G9711895
UPC #
-
Country of Origin
United States
Anti-Seize Type
Food Grade
Item
Anti-Seize
Base Composition
Metal-Free
NSF Rating
H1
Lubricant Container
Pail
Container Capacity
8 lb
Base Anti-Seize Compound
Non-Metallic
Max. Operating Temp.
475 Degrees F
Min. Operating Temp.
-300 Degrees F
Lubricant Color
White
Operating Temperature - Maximum
475 Degrees F
Lubricant Additives
PTFE
Physical Form
Paste
Color
White
Operating Temperature - Minimum
-300 Degrees F
Odor
Odorless
Flammability
Non-Flammable
Series
31000
Standards
FDA 21 CFR 178.3570
Container Type
Can
Net Weight
128 oz.
Application
Conveyers, gears, dicers, rollers, slicers, sprockets, rails, chains, nuts, bolts, screws, valves. Used in meat and poulrty processors, canneries, bottlers, candy mfg., dairies, breweries, many other food processing facilites, drug and cosmetic industries.
Lubricant NSF Rating
H1 Food Grade
VOC Content
Less Than 1%
Flash Point
430 Degrees F
Conductive
No
Water Resistant
Yes
Anti-Seize Color
White
50 State VOC Compliant
Yes
Maximum Pressure
Not Rated
Primary Additive
PTFE
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
Yes
Odorless
Yes
Net Fill
8 lb
Anti-Seize Container
Can
Anti-Seize Base
Non-Metallic
Product Type
Food Grade Anti-Seize
Primary Additives
PTFE
Conductivity
Nonconductive
Water Resistance
Water Resistant
For Use On Plastics
Not Recommended for Plastics
Metal Detectable Container
Metal Detectable
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Wire Color
White

Dimensions

Container Size
8 lb

Description

Food Grade Anti-Seize, 8 lb, Can, Non-Metallic, Paste, 31000, -300 Degrees F, 475 Degrees F, Anti-Seize Technology, White, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.