Zoro Homepage

Anti Seize, Moly Paste, 10 lb. Pail

  • Mfr # 12035

  • Zoro # G9711983


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
450 Degrees F
VOC Content
Less Than 1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12035
Zoro #
G9711983
UPC #
-
Country of Origin
United States

Description

Heavy Duty Anti-Seize, 8 lb, Can, Non-Metallic, Paste, 12000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Black, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.