Zoro Homepage

Anti Seize, Moly Paste, 23 oz, Can, Black

  • Mfr # 12016

  • Zoro # G9712017


product price: $49.89
/ea

Key Features

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
Less Than 1%
Series
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12016
Zoro #
G9712017
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
Less Than 1%
Series
12000
Flash Point
450 Degrees F
Color
Black
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Specific Gravity
1.38
Item
Heavy Duty Anti-Seize
Container Type
Can
Standards
MIL-PRF-907E
Maximum Pressure
Not Rated
Flammability
Non-Flammable
Military Standard
MIL-PRF-907F
Metal Free
Yes
Operating Temp. Range
-300 Degrees to 2400 Degrees F
Odorless
No
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Operating Temperature - Minimum
-300 Degrees F
Operating Temperature - Maximum
2,400 Degrees F
Odor
Not Odorless
Container Capacity
23 oz
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Metal Detectable Container
Metal Detectable
Base Anti-Seize Compound
Non-Metallic
For Use On Plastics
Not Recommended for Plastics
Primary Additives
Graphite, Molybdenum
Water Resistance
Yes
Conductivity
Conductive

Description

Heavy Duty Anti-Seize, 23 oz, Can, Non-Metallic, Paste, 12000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Black, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.