Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize, Moly Paste, 2.5 lb, Can

  • Mfr # 12032

  • Zoro # G9711992


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
12000
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12032
Zoro #
G9711992
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
12000
Container Type
Can
Specific Gravity
1.38
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
VOC Content
Less Than 1%
Color
Black
Standards
MIL-PRF-907E
Flash Point
450 Degrees F
Item
Heavy Duty Anti-Seize
Military Standard
MIL-PRF-907F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
Yes
Operating Temp. Range
-300 Degrees to 2400 Degrees F
50 State VOC Compliant
Yes
Odorless
No
Flammability
Non-Flammable
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
For Use On Plastics
Not Recommended for Plastics
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Odor
Not Odorless
Primary Additives
Graphite, Molybdenum
Base Anti-Seize Compound
Non-Metallic
Container Capacity
2.5 lb
Conductivity
Conductive
Metal Detectable Container
Metal Detectable
Water Resistance
Yes
Operating Temperature - Minimum
-300 Degrees F
Operating Temperature - Maximum
2,400 Degrees F

Description

Heavy Duty Anti-Seize, 2.5 lb, Can, Non-Metallic, Paste, 12000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Black, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.