Zoro Homepage

Anti Seize, Nickel, 8 lb, Rust Inhibitor

  • Mfr # 13030

  • Zoro # G9712062


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
450 Degrees F
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13030
Zoro #
G9712062
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
450 Degrees F
Color
Silver
Specific Gravity
1.20
Series
13000
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Standards
MIL-PRF-907E
Container Type
Can
Item
General Purpose Anti-Seize
VOC Content
Less Than 1%
Military Standard
MIL-PRF-907F
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
No
Flammability
Non-Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
Odorless
No
50 State VOC Compliant
Yes
Operating Temp. Range
-300 Degrees to 2600 Degrees F
Conductivity
Conductive
Metal Detectable Container
Metal Detectable
Primary Additives
Graphite
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Operating Temperature - Minimum
-300 Degrees F
Base Anti-Seize Compound
Nickel
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
2,600 Degrees F
Water Resistance
Yes
Odor
Not Odorless
Container Capacity
8 lb

Description

General Purpose Anti-Seize, 8 lb, Can, Nickel, Paste, 13000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.