Shop ANTI-SEIZE TECHNOLOGY

Anti Seize, Non-Metallic, 2.5 lb, Can, Brown

  • Mfr # 44025
  • Zoro # G9711371

product price: 
$
69.09
/ea

Key Features

Anti-Seize Type
Marine Grade
Base Composition
Metal-Free
NSF Rating
Not Rated
Lubricant Container
Can
Container Size
2.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44025
Zoro #
G9711371
UPC #
-
Country of Origin
United States
Anti-Seize Type
Marine Grade
Item
Anti-Seize
Base Composition
Metal-Free
NSF Rating
Not Rated
Lubricant Container
Can
Max. Operating Temp.
2,400 Degrees F
Primary Additives
No Additives
Min. Operating Temp.
-65 Degrees F
Lubricant Color
Brown
Operating Temperature - Maximum
2400 Degrees F
Lubricant Additives
No Additives
Physical Form
Paste
Color
Brown
Operating Temperature - Minimum
-65 Degrees F
Odor
Not Odorless
Flammability
Non-Flammable
Series
44000
Container Type
Can
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Net Weight
40 oz.
Flash Point
400 Degrees F
Lubricant NSF Rating
Not Rated
Specific Gravity
1.60
VOC Content
Less Than 1%
Standards
ABS
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Anti-Seize Container
Can
Odorless
No
Anti-Seize Color
Brown
Net Fill
2.5 lb
50 State VOC Compliant
Yes
Maximum Pressure
Not Rated
Primary Additive
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Conductive
No
Anti-Seize Base
Non-Metallic
Water Resistant
Yes
Metal Free
Yes
Military Standard
MIL-PRF-907F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Metal Detectable Container
Metal Detectable
For Use On Plastics
Not Recommended for Plastics
Base Anti-Seize Compound
Non-Metallic
Container Capacity
2.5 lb
Product Type
Marine Grade Anti-Seize
Conductivity
Nonconductive
Water Resistance
Water Resistant
Wire Color
Brown

Dimensions

Container Size
2.5 lb

Description

Marine Grade Anti-Seize, 2.5 lb, Can, Non-Metallic, Paste, 44000, -65 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Brown, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.