Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti Seize, Nonmetallic, 8 oz, Tube, Brown

  • Mfr # 44008

  • Zoro # G9711396


product price: $19.19
/ea

Key Features

Anti-Seize Type
Marine Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
ABS
Specific Gravity
1.60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44008
Zoro #
G9711396
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Marine Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
ABS
Specific Gravity
1.60
VOC Content
Less Than 1%
Flash Point
400 Degrees F
Application
Nuts bolts, bushings, centers, cam rollers, conveyors, couplings, dies, drills, fittings, flanges, gears, keyways, motors, press fits, pumps, shafts, sleeves, slides, spark plugs, taps, valves, wristpins, etc. Used in steel mills, foundries, oil refineries, chemical plants, construction, farm equipment, autos, trucks, electric power and other utilities, oil drilling, mining, diesel and gasoline engines, marine motors, shipyards, paper mills, machine shops.
Container Type
Tube
Color
Brown
Series
44000
Item
Marine Grade Anti-Seize
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
50 State VOC Compliant
Yes
Metal Free
Yes
Flammability
Non-Flammable
Odorless
No
Maximum Pressure
Not Rated
Operating Temp. Range
-65 Degrees to 2400 Degrees F
Military Standard
MIL-PRF-907F
Operating Temperature - Maximum
2,400 Degrees F
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Water Resistance
Yes
Operating Temperature - Minimum
-65 Degrees F
For Use On Plastics
Not Recommended for Plastics
Conductivity
Nonconductive
Container Capacity
8 oz
Metal Detectable Container
Metal Detectable
Odor
Not Odorless
Base Anti-Seize Compound
Non-Metallic
Primary Additives
No Additives

Description

Marine Grade Anti-Seize, 8 oz, Tube, Non-Metallic, Paste, 44000, -65 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Brown, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.