Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AntiSeize Compound, Molybdenum Disulfide

  • Mfr # 12500

  • Zoro # G5372348


product price: $9,045.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
12000
Specific Gravity
0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12500
Zoro #
G5372348
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Series
12000
Specific Gravity
0.90
Flash Point
450 Degrees F
VOC Content
Less Than 1%
Green Environmental Attribute
Meets SCAQMD Requirements
Item
Heavy Duty Anti-Seize
Standards
MIL-PRF-907F
Application
Gears, Cables, Chains, Sprockets
Color
Black
Container Type
Drum
50 State VOC Compliant
Yes
Odorless
No
Operating Temp. Range
-300 Degrees to 2400 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Military Standard
MIL-PRF-907F
Metal Free
Yes
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Flammability
Non-Flammable
Conductivity
Conductive
Odor
Not Odorless
Container Capacity
500 lb
For Use On Plastics
Not Recommended for Plastics
Base Anti-Seize Compound
Non-Metallic
Water Resistance
Yes
Primary Additives
Graphite, Molybdenum
Operating Temperature - Maximum
2,400 Degrees F
Operating Temperature - Minimum
-300 Degrees F
Metal Detectable Container
Metal Detectable
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium

Description

Heavy Duty Anti-Seize, 500 lb, Drum, Non-Metallic, Paste, 12000, -300 Degrees F, 2,400 Degrees F, Anti-Seize Technology, Black, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.