Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AntiSeize Compound, Molybdenum Disulfide

  • Mfr # 37425

  • Zoro # G5358488


product price: $10,179.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
Less Than 1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37425
Zoro #
G5358488
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
Less Than 1%
Series
37000
Item
General Purpose Anti-Seize
Application
Gears, Cables, Chains, Sprockets
Flash Point
340 Degrees F
Specific Gravity
1.30
Color
Black
Container Type
Drum
Metal Free
Yes
Flammability
Non-Flammable
Odorless
No
Operating Temp. Range
-300 Degrees to 2600 Degrees F
Maximum Pressure
Not Rated
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Conductivity
Nonconductive
Base Anti-Seize Compound
Non-Metallic
Container Capacity
6,800 oz
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Metal Detectable Container
Metal Detectable
For Use On Plastics
Not Recommended for Plastics
Water Resistance
Yes
Odor
Not Odorless
Operating Temperature - Minimum
-300 Degrees F
Primary Additives
Graphite, Molybdenum
Operating Temperature - Maximum
2,600 Degrees F

Description

General Purpose Anti-Seize, 6,800 oz, Drum, Non-Metallic, Paste, 37000, -300 Degrees F, 2,600 Degrees F, Anti-Seize Technology, Black, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.