Zoro Homepage

Cold Galvanizing Compound, 16 oz

  • Mfr # 17045

  • Zoro # G2621497


product price: $21.99
/ea

Key Features

Paint and Primer Surface Material
Ferrous or Non-Ferrous Metal
Base Type
Solvent
Container Type
Aerosol Can
Color
Gray
VOC Content
48%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17045
Zoro #
G2621497
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wet Film Thickness
3 mil
Maximum Dry Film Thickness
2 mil

Details

Paint and Primer Surface Material
Ferrous or Non-Ferrous Metal
Base Type
Solvent
Container Type
Aerosol Can
Color
Gray
VOC Content
48%
Item
Galvanize Coating
Paint Color Family
Grays
Standards
MIL-P-21034, MIL-P-26915A No CFE, MIL-T-26443
Opacity
100 %
Resistance Properties
Corrosion-Resistant, Rust-Resistant, Salt-Resistant, Water-Resistant
Dry Time
20 min
Resin Type
Alkyd
Use Location
Exterior, Interior
Coating Application
Galvanizing Compound Spray Primer
Finish Texture
Smooth
Maximum Temperature Resistance
1,000 Degrees F
Coverage Area
15 sq ft
Features
Contains 95% Pure Zinc, Dries Quickly, Free CFC
Sheen
Flat
Heat Resistant
Yes
Container Capacity
16 oz
For Use On Materials
Metal

Description

Galvanize Coating, Opacity 100 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness 3 mil, Coating Application Galvanizing Compound Spray Primer, Color Family Gray, Compatible Surface Material Metal, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd, Color Gray, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Interior, Container Type Aerosol Can, Features Contains 95 Percent Pure Zinc, Dries Quickly, Free CFC

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.