Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Anti-Seize, Metal-Free Base

  • Mfr # 31425

  • Zoro # G5067078


product price: $8,050.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
0.90
Application
Gears, Cables, Chains, Sprockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31425
Zoro #
G5067078
UPC #
-
Country of Origin
United States

Details

Anti-Seize Type
Food Grade Anti-Seize
NSF Rating
H1
Physical Form
Paste
Specific Gravity
0.90
Application
Gears, Cables, Chains, Sprockets
Standards
FDA 21 CFR 178.3570
Item
Food Grade Anti-Seize
Series
31000
VOC Content
Less Than 1%
Flash Point
430 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color
White
Container Type
Drum
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Metal Free
Yes
50 State VOC Compliant
Yes
Odorless
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-30 Degrees to 475 Degrees F
Flammability
Non-Flammable
Odor
Odorless
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Water Resistance
Yes
Conductivity
Nonconductive
Metal Detectable Container
Metal Detectable
Container Capacity
400 lb
Primary Additives
PTFE
Operating Temperature - Minimum
-30 Degrees F
For Use On Plastics
Not Recommended for Plastics
Operating Temperature - Maximum
475 Degrees F
Base Anti-Seize Compound
Non-Metallic

Description

Food Grade Anti-Seize, 400 lb, Drum, Non-Metallic, Paste, 31000, -30 Degrees F, 475 Degrees F, Anti-Seize Technology, White, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.