Zoro Homepage

Joint Sealant, PTFE Gasket, 3/8"X 250ft.

  • Mfr # 28310

  • Zoro # G7983276


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Width
3/8"
Length
250 ft.
Thickness
0.130"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28310
Zoro #
G7983276
UPC #
815443015029
Country of Origin
Taiwan, Province of China

Dimensions

Width
3/8"
Length
250 ft.
Thickness
0.130"

Details

Color
White
Material
Hot Melt Rubber-Resin (Adhesive), Polypropylene (Backing)
Item
Joint Sealant, PTFE Gasket, 3/8"X 250ft.

Description

Joint Sealant,PTFE Gasket,3/8 In.X 250ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.